Lorell Commercial Grade 5-Drawer Letter Vertical File, LLR48498, 15"W x 26-1/2"D x 61"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Commercial grade, vertical file features five high-sided drawers that accommodate hanging file folders without additional accessories. Three-piece, slide suspension allows maximum drawer extension. Steel ball bearings provide smooth, quiet drawer performance. Vertical file also features a core-removable lock, adjustable wire followers to keep files upright, and has a heavy-duty steel construction. Vertical file meets or exceeds ANSI/BIFMA industry standards.
PRICE
$799.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 26-1/2 in |
| Height | 61 in |
| Weight | 97 lbs |
Product Details
| File Size Type | Letter |
| Color | Black |
| Manufacturers Part Number | LLR48498 |
| For Use With | File Storage |
| Number of Drawers | 5 |
| Base Type | Frame |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |