US Netting Commercial Grade Cargo Lifting Net, 7000 lb. Capacity, 10" Opening, 240"L x 240"W, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This 240"L x 240"W heavy-duty cargo lifting net is built for strength, with a 7,000 lbs. capacity and 2-inch wide orange polyester webbing. The black load bearing straps indicate the loading area for greater visibility in tight areas, and its large 10-inch openings provide greater flexibility when transporting items. For extra durability, there are double layered loops on each corner to safeguard against abrasions while handling or storing the net.
PRICE
$6,699.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 240 in |
| Width | 240 in |
| Weight Capacity | 7000 lbs |
Product Details
| Type | Cargo Lifting Net |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | CGCLN-10-20-2W |
| For Use With | Lifting cargo, debris, and other heavy materials |
| Brand | US Netting |