144"L x 144"W Hand Made Military Grade Cargo Lifting Nets. The military grade cargo lifting net features 2" polyester webbing with a 6.25" opening. The orange webbing indicates center load bearing straps with large loops on each corner. The military grade cargo lifting net has a 4,500lb capacity and is made in the USA. The weave in the net provides added strength for lifting applications.
US Netting Military Grade Cargo Lifting Net, 4500 lb. Capacity, 6-1/4" Opening, 144"L x 144"W, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 144 in |
| Width | 144 in |
| Weight Capacity | 4500 lbs |
Product Details
| Type | Cargo Lifting Net |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MGCLN-625-12-2W |
| For Use With | Lifting cargo, debris, and other heavy materials |
| Brand | US Netting |