The HYGEN Disposable Microfiber Charging Bucket is designed to hold up to 60 HYGEN 12" x 12" Disposable Microfiber Cloths (sold separately) and a facility's preferred solution to create disposable pre-treated wipes with the microbe removal power of microfiber. Handle makes transport from one area to another easy. Labels provide clear instructions and a space for chemical label. Pull-through top allows for easy dispensing of cloths.
Rubbermaid® HYGEN Disposable Microfiber Charging Bucket, 7.92x7.75x7.44, White, 4/CT - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$267.80 Sold in packages of 4 / $66.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 |
| Width | 8 in |
| Height | 7-4/9 in |
| Size | 12 x 12 |
Product Details
| Made in the USA | N |
| Material | Plastic |
| Package Quantity | 4 |
| Color | White |
| Shape | Square |
| Brand | Rubbermaid |