When it comes to ultra heavy-duty blenders, the Waring® CB15V has your back. Chop, mix and shred large loads that need long blending times with a powerful 3.75 HP motor-or make 100+ drinks per day. Variable-speed control allow you to precisely control the RPM, which means you can also tightly control the consistency of your signature recipes.
Waring® Commerical Blender 1 Gallon, with Pad, Variable Speed, 3-3/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,949.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 26 in |
| Weight | 32.4 lbs |
Product Details
| Type | High Volume |
| Horsepower | 3-3/4 HP |
| Number of Speeds | Variable |
| Amperage | 15 A |
| Hertz | 60 Hz |
| For Use With | Food / Beverages |
| Blender Capacity | 128 Oz. |
| Voltage | 120 V |
| Made in the USA | Y |
| Description | Commerical Blender with Pad, Variable Speed |
| Manufacturers Part Number | CB15V |
| Panels | Electronic Membrane Panel With Variable Speed Dial Control And Pulse |
| Brand | Waring |
Warranty
| Warranty | Limited 3 Years Motor |
Compliance & Certifications
| Certifications | cETLus, NSF |