x

Take 15% off your entire order!

Offer applied at checkout

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Item #: WB985359

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 58
  • 70

58

Price: $2,549.00

$424.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Beech® COMPACT BATTERY OPERATED WORK POSITIONER

Take the Work out of Lifting!

This Stacker comes equipped with powered lifting hydraulics for precise load positioning. Lift is easily controlled with a push button remote with 10' cord. Heavy duty deep-cycle battery is easily recharged via the integral 120V 10 amp charger. Standard features include oversized hydraulic ram, integral overload relief valve and heavy duty 9000 lb. yield roller lifting chain. Durable steel mast features an acrylic safety shield that provides an unobstructed view for the operator. Lifting platform features welded and unitized construction for strength. Rolls easily on phenolic load and steer wheels with roller bearing and grease fittings. Stackers are equipped with a floor lock for stationary positioning. 2 Year Limited Warranty.

  • LENGTH INCHES 39-1/4
  • WIDTH INCHES 24
  • HEIGHT INCHES 72
  • CAPACITY LBS 1000
  • COLOR FINISH Tan
  • ASSEMBLY Assembled
  • BATTERY 12V
  • BRAND Beech Engineering
  • CHARGER Integral 10 amp
  • CONSTRUCTION Steel
  • LIFT SPEED FEET PER MINUTE 20
  • LOAD CENTER INCHES 15
  • LOWERED HEIGHT INCHES 5-1/4
  • MANUFACTURERS PART NUMBER PS-2458B
  • PLATFORM LENGTH INCHES 24
  • PLATFORM WIDTH INCHES 24
  • RAISED HEIGHT INCHES 58
  • REFERENCE # PS2458B
  • TYPE 24"L x 24"W Platform
  • WEIGHT LBS 405
  • WHEEL DIAMETER INCHES Load = 5; Steer = 4
  • WHEEL TYPE Phenolic, 2 Swivel, 2 Rigid
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 24-month manufacturer's limited warranty for parts and a 24-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Beech® Compact Battery Operated Work Positioner PS-2458B 58" Lift 1000 Lb. Cap.

Item #: WB985359

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant