Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680293

MPN #: SDR4P26N2

Sioux Tools Compact Drill Pistol 0.4Hp Non-Reversing 2600 RPM 1/4" Chuck

Product Description
  • 0.4 HP – High Power to Weight Ratio
  • Precision Spindle & Chuck: ±0.0025 Runout
  • 3 Planet Gear-Set – Longer Life
  • Drop-In Motors – Ease of Service
Ergonomic Features:
  • Integrated Finger Rest
  • Contoured 3-Finger Grip
  • Low Noise – 78 dBA


PRICE
$449.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.3 in
Width7 in
Height2.6 in
Weight2 lbs
Hose Inside Diameter0.375 in
Chuck Size1/4 in

Product Details

Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption20 SCFM
Max PSI90 psi
Side Grip HandleNo
ReversibleYes
Made in the USAYES
Manufacturers Part NumberSDR4P26N2
PSI90 psi
CFM @ 90 PSI20 CFM
Free Speed2600 rpm
ExhaustHandle
BrandSioux Tools
CFM20 CFM
Horsepower0.4 HP
ColorRed & Black
Chuck TypeKeyed
Tool TypePistol Grip Drill
StylePistol
Reserve CapacityYes
Housing MaterialAluminum

Warranty

Warranty1 yr