Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sioux Tools

Model # :WBB2680290

MPN #: SDR10P26N3

Sioux Tools 1.0 HP Pistol Grip Non Reversible Drill 2600 RPM And 3/8" Chuck

Product Description
  • Trigger actuation with stronger middle finger
  • Finger rests on the side of tool do not protrude
  • Anatomic design keeps wrist and arm straight, allows high feed forces
  • Line of force in line with chuck for better control
  • Teasing trigger for good speed control
  • Grease zerk adds grease directly to the gears
  • 3 Planetary system to reduce gear train length and increase durability
  • Tipper valve and valve seat is easily accessible for service
  • Slip fit of front end plate bearing allows easy service of the air motor without disturbing the rotor spacing
  • Drop in motor. No alilgnment necessary (applies to non-reversing drills only)
  • Rotor pinion is case hardened to resist wear
  • Grease zerk makes it easy to grease the gears without disassembly
  • Planetary reduction can be serviced without removing the chuck
  • Planet gear pins are slip fit for ease of assembly and disassembly
  • Ring gear is machined into the motor retainer for ease of assembly and disassembly
  • Interchangeable rotor, cylinder, bearings and endplates. This reduces the number of spare parts tool cribs need to stock


PRICE
$469.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in
Height2.5 in
Weight3 lbs
Hose Inside Diameter0.375 in
Chuck Size3/8 in

Product Details

Air Inlet Thread Size (NPT)1/4" in
Average Air Consumption30 SCFM
Max PSI90 psi
Side Grip HandleNo
ReversibleYes
Made in the USAYES
Manufacturers Part NumberSDR10P26N3
PSI90 psi
CFM @ 90 PSI30 CFM
Free Speed2600 rpm
ExhaustHandle
BrandSioux Tools
CFM30 CFM
Horsepower1 HP
ColorRed & Black
Chuck TypeKeyed
Tool TypePistol Grip Drill
StylePistol
Reserve CapacityYes
Housing MaterialAluminum

Warranty

Warranty1 yr