Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB962357

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 22 Gallon, 35"Wx22"Dx35"H

Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness

The Global Industrial™ Flammable Cabinet with manual close doors is a secure solution for flammable storage management at facilities, businesses, and other commercial establishments. Constructed from heavy-duty steel, this cabinet securely stores sensitive items and similar supplies in need of flame protection. The unit is a standalone, single-door cabinet, making it perfect for any hallway, warehouse room, or other interior space. Built-in recessed handle and cylinder lock. No assembly required. Limited 1-Year Warranty.

Cabinet door will only latch when it is manually closed
Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing

PRICE
$639.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth22 in
Height35 in
Shelf Gauge18 ga
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeFlammable Materials Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves3
ColorYellow
Door TypeManual Close
StyleStandard
Capacity22 gal
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Manufacturers Part Number962357
Number of Fixed Shelves1
Base TypeLeveling Feet
EAG Legacy260814
BrandGlobal Industrial

Compliance & Certifications

CertificationsFM, NFPA, OSHA