The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses
Lithonia Compact Pro High Bay, LED,18000 Lumens,120V-277V,4000K
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-13/32 in |
| Width | 11-1/2 in |
| Height | 2-5/16 in |
Product Details
| Average Life | 100000 hr |
| Color Temperature | 4000 K |
| Color | White |
| CRI | 80 |
| Mounting Location | Surface mount-bracket, hook monopoint, chain, or cable |
| Wattage | 134 W |
| Voltage | 120-277 V |
| Material | Aluminum |
| Description | Compact Pro High Bay, LED,18000 Lumens,120V-277V,4000K |
| Package Quantity | 1 |
| Manufacturers Part Number | CPHB 18LM MVOLT 40K |
| Lamp Type | LED |
| Lumens | 18000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA, DLC, Damp location |