Bay Lights
Bay lights are powerful luminaires designed for illuminating large indoor spaces, particularly in industrial settings where traditional lighting may not be sufficient. High bay lights are typically mounted on high or elevated ceilings ensuring that every corner of the area is well-lit for enhanced visibility. The LED lights offer long-lasting brightness while consuming significantly less energy compared to traditional lighting options.
Most Relevant

Linear High Bay LED Lights
| Compare | Image | Lumens | Color Temperature | Voltage | Wattage | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 30000 | 5000 K | 120-277 V | 220 W | Commercial LED | Ships Same Day WBB3149322 | as low as $169.95 Save $10.00 (6%) | ||
![]() | 17600/24200 | 3500/4000/5000 K | 120 - 347 V | 160/135/120 W | Satco | WBB3798820 | $135.95 | ||
![]() | 22500 | 5000 K | 120-277 V | 165 W | Commercial LED | Ships Same Day WB812443 | as low as $125.95 ea. Save $4.00 (3%) | ||
![]() | 12000 | 4000 K | 120-277 V | 88 W | Lithonia Lighting | WBB2841806 | $139.95 | ||
![]() | 30000 | 4000 K | 120-277 V | 214 W | Lithonia Lighting | WBB2841811 | $219.95 | ||
![]() | 24000 | 4000 K | 120-277 V | 174 W | Lithonia Lighting | WBB2841810 | $199.95 | ||
![]() | 30000/22500/15000 | 3500/4000/5000 K | 120 - 277 V | 220/150/100 W | Satco | WBB3798885 | $269.95 | ||
![]() | 37600/28900 | 3500/4000/5000 K | 120 - 347 V | 240/220/180 W | Satco | WBB3798886 | $345.95 | ||
![]() | 23000 | 5000 K | 120-277 V | 165 W | Commercial LED | Ships Same Day WBB3149307 | $139.95 | ||
![]() | 24000 | 5000 K | 120-277 V | 174 W | Lithonia Lighting | WBB3091120 | $219.95 |
Showing 1-10 of 28 results

Round High Bay LED Lights
Showing 1-10 of 28 results

Bay Light Accessories
Showing 1-8 of 27 results