Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Advanced Controls

Model # :WBB613505

MPN #: 133062

Advance Controls 133062, Compact Starter w/Start-Stop Reset 22-30 amps, 120V, C28 Contactor

Product Description
ACI's Compact Motor Starters are a Ready to Use solution for many electric motor applications. Available with Start/Stop/Overload Reset or just Reset Button. Adjustable Overload, differential single phase protection on three phase units, wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage.

PRICE
$229.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs

Product Details

Horsepower5 HP
MaterialPlastic Enclosure
Phase1
ColorGray
Manufacturers Part Number133062
BrandAdvanced Controls
Coil Voltage120 V

Compliance & Certifications

CertificationsComponents Are UL 508 Listed, cUL, CE
Environmental RatingIP - 55