Advance Controls 133050, Compact Starter w/Start-Stop Reset 5.5-8.5 amp, 120V, C09 Contactor
Write a Review
|
Questions & Answers (0)
Product Description
ACI's Compact Motor Starters are a Ready to Use solution for many electric motor applications. Available with Start/Stop/Overload Reset or just Reset Button. Adjustable Overload, differential single phase protection on three phase units, wide range contactor coils. Coil voltage can be the same voltage as motor line voltage or can be controlled from a different source at a lower voltage.
PRICE
$209.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Horsepower Rating @ 1 Phase 120V | 1/3 HP |
| Horsepower | 0.33 HP |
| Material | Plastic Enclosure |
| Phase | 1 |
| Color | Gray |
| Manufacturers Part Number | 133050 |
| Brand | Advanced Controls |
| Coil Voltage | 120 V |
Compliance & Certifications
| Certifications | Components Are UL 508 Listed, cUL, CE |
| Environmental Rating | IP - 55 |