Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




M+A Matting

Model # :WBB625234

MPN #: 496023900

Cushion Complete Anti-Fatigue Mat w/Holes 5/8" Thick 2' x 3' Black

Product Description
Complete Comfort Mat
Complete Comfort is an ergonomically superior anti-fatigue mat. 5/8" thick, 100% closed-cell Nitrile Rubber construction. Anti-microbial treated, slip resistant surface is grease, oil and chemical resistant. Perfect for wet or dry areas. Textured surface for superior slip and skid resistance. Beveled edges for easier floor to mat transition. Light weight and easy to clean. Static Coefficient of Friction - Dry is 0.88, Wet is 0.79. 2' x 3'. With Holes.

PRICE
$83.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 ft
Width2 ft
Weight6 lbs
Thickness5/8 in

Product Details

Wet/Damp/Dry RatingDry & Wet
Surface MaterialNitrile rubber foam
Border Color FamilyBlack
Backing MaterialRubber
Fluid ResistantYes
Surface TypeGrit
ReversibleNo
ModularNo
MaterialNitrile Rubber
Cushion TypeAnti-Fatigue
AntimicrobialYes
Manufacturers Part Number496023900
Indoor/OutdoorIndoor
BrandM+A Matting
TypeStandard Size
ColorBlack
SeriesComplete Comfort™
Resistance to Oil & GreasesYes
Slip ResistantYes

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

Environmental ConditionsManufacturing