NoTrax® Diamond Flex-Lok Anti Fatigue Drainage Mat 1" Thick 2-1/2' x 5' Black/Yellow
Write a Review
|
Questions & Answers (0)
Product Description
1" THICK DIAMOND PLATE RECYCLED ANTI-FATIGUE DRAINAGE MATS
3-Sided Mat Yellow Borders
These safety mats combine ergonomic comfort and support with a clean and safe drainage system. Anti fatigue safety mats are made with 100% recycled PVC that is chemical, oil and grease resistant; Yellow Borders are not made from recycled material. Multi-tiered footing design elevates mat off the floor to create air pockets that allow ergonomic support. Safety mats feature 7/8" diameter drainage holes that facilitates the removal of liquids and debris without clogging. Mat surface has a raised diamond tread pattern for slip resistance. Beveled edge borders help eliminate trip hazards for safety and feature a raised, inverted V-pattern for traction. ISO 14001 registered.
3-Sided Mat Yellow Borders
These safety mats combine ergonomic comfort and support with a clean and safe drainage system. Anti fatigue safety mats are made with 100% recycled PVC that is chemical, oil and grease resistant; Yellow Borders are not made from recycled material. Multi-tiered footing design elevates mat off the floor to create air pockets that allow ergonomic support. Safety mats feature 7/8" diameter drainage holes that facilitates the removal of liquids and debris without clogging. Mat surface has a raised diamond tread pattern for slip resistance. Beveled edge borders help eliminate trip hazards for safety and feature a raised, inverted V-pattern for traction. ISO 14001 registered.
PRICE
$189.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 2-1/2 ft |
| Weight | 37 lbs |
| Size per Modular Piece | 12"x 12" |
| Thickness | 1 in |
Product Details
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Mat Tile |
| Surface Material | PVC |
| Placement | Center |
| Border Color Family | Yellow |
| Backing Material | PVC |
| Pattern | Diamond Plate |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Vinyl |
| Modular | Yes |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Manufacturers Part Number | 620S3060YB |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
| Type | Modular |
| Color | Black |
| Series | Diamond Flex-Lok |
| Package Quantity | 1 |
| Resistance to Oil & Greases | Yes |
| Description | Modular Drainage Matting |
| Slip Resistant | Yes |
Compliance & Certifications
| Environmental Conditions | Manufacturing |