Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB244188B

Global Industrial™ Complete Packing Workbench W/Power Apron, ESD Square Edge, 72"W x 30"D

Product Description
Complete electric packing workbench includes a workbench, power apron, riser kit, and lower shelf kit. This workbench includes 1-1/4" thick ESD square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 29-9/16 - 41-7/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. Includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. Riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W led light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.

PRICE
$1,349.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height29-9/16 - 41-7/16 in
Weight Capacity5000 lbs
Top Thickness1-1/4 in
Nominal Height30 - 41 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number244188B
BrandGlobal Industrial
PowerYes
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyWhite
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Adjustment TypeBolted Leg
StylePacking Bench W/ Riser Kit, Lower Shelf Kit & Power Outlets
Mobile or StationaryStationary
Leg TypeAdjustable
Top MaterialESD Laminate

Compliance & Certifications

CertificationscETL, ETL