OVERHEAD-BRACED STAINLESS STEEL BATHROOM COMPARTMENTS
In-Corner ADA-Compliant Compartment Bathroom Stall
Pre-configured overhead-braced stainless steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Stainless steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using Type 304 stainless steel that is formed and cemented under pressure to a double faced honeycomb paper core. Features #4 satin finish. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Outward swing doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. ADA Compliant stalls measure 60"W x 61-1/4"D.
Includes:
(1) 3"W Pilaster w/Shoe
(1) 24"W Pilaster w/Shoe
(1) 35-3/8"W Outward Swing Door
(1) 59"W Panel
(1) 59"L Aluminum Head Rail
(1) 64"L Aluminum Head Rail
All Necessary Hardware
Stainless Steel Complete In-Corner ADA Approved Compartment 60"w x 61-1/4"d
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,409.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 61-1/4 in |
Product Details
| Assembly Required | Yes |
| Material | Stainless Steel |
| Description | Complete In-Corner ADA Approved Compartment |
| Color | Satin |
| Door Type | Outward Swing |
| Manufacturers Part Number | SSICHC |
| Brand | Metpar |