Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metpar

Model # :WB261072GY

MPN #: BEIC1HCGD

Steel Complete In-Corner ADA Approved Compartment 60"W x 61 ¼"D - Gray

Product Description
OVERHEAD-BRACED STEEL BATHROOM COMPARTMENTS
In-Corner ADA-Compliant Compartment Bathroom Stall
Pre-configured overhead-braced stainless steel bathroom compartments provide a structurally sound configuration created for areas where strength is required. Steel bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using powder coated galvannealed steel that is formed and cemented under pressure to a double faced honeycomb paper core. Doors and panels are 1" thick and include 1-1/4" thick pilasters for rigidity and support. Included hardware is made of chrome plated die-cast zamac. Doors include latch for privacy. Pilasters include a 3"H stainless steel trim shoe to cover bottom mountings. Head rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. ADA Compliant stalls measure 60"W x 61-1/4"D.

Includes:
(1) 3"W Pilaster w/Shoe
(1) 24"W Pilaster w/Shoe
(1) 35-5/8"W Outward Swing Door
(1) 59"W Panel
(1) 59"L Aluminum Head Rail
(1) 64"L Aluminum Head Rail
All Necessary Hardware
PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth61-1/4 in

Product Details

Assembly RequiredYes
MaterialSteel
DescriptionComplete In-Corner ADA Approved Compartment
ColorGray
Door TypeOutward Swing
Manufacturers Part NumberBEIC1HCGD
BrandMetpar