Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412444A

Global Industrial™ Complete Mobile Packing Workbench, Butcher Block Square Edge, 60"W x 36"D

Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile design & purpose-built for packing with power apron

The complete mobile packing workbench comes with a riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-3/4" thick maple square edge top supported by heavy-duty 2" square 14 ga steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes.

PRICE
$1,249.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth36 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-3/4 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyBrown
Casters5" Locking Phenolic
StylePacking Bench W/ Riser & Lower Shelf Kit
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeFixed
Manufacturers Part Number412444A
Top MaterialMaple Butcher Block
BrandGlobal Industrial