Global Industrial
Model # :WB244182
Global Industrial Complete Packing Workbench, Laminate Safety Edge, 72"W x 30"D
|
Questions & Answers (0)
Product Description
The complete packing workbench includes a riser kit, and lower shelf kit to take on a variety of manual labor tasks and shop assignments from maintenance to wood working. The workbench features 1-5/8" thick plastic safety edge top supported by heavy-duty 2" square 14 gauge steel tubular legs that adjust from 29-7/8 - 41-3/4"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.
PRICE
$1,019.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-7/8 - 41-3/4 in |
| Weight Capacity | 5000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 30 - 42 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Deluxe Packing Workbench |
| Color | Blue |
| Top Color Family | Gray |
| Adjustment Type | Bolted Leg |
| Style | Packing Bench W/ Riser & Lower Shelf Kit |
| Edge Type | Safety |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Adjustable |
| Manufacturers Part Number | 244182 |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |