Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bulman Products

Model # :WBB397094

MPN #: A670

Bulman Products Deluxe Packing Workbench, Laminate Square Edge, 96"W x 36"D

Product Description
The Bulman Products Deluxe Packing Table helps to improve efficiency in packing materials for shipping. It can hold a 32" diameter packing roll on the bottom bar. Additional storage shelves, and drawers are provided to store stationary items such as scale, scissors and more. The holding mechanism helps to position the packing roll with the product to be wrapped. This packing table accepts additional modules such as a rotary shear or Razor-X cutter and A500 paper dispensers.

Features:
  • Adjustable table height from 34" to 36"
  • Unit height is 76"
  • Holds up to 32" diameter roll beneath the table
  • Can be furnished with optional rotary shear cutter or Razor-X cutter and A500 paper dispensers
  • Includes two storage shelves, parts drawer & dividers
  • Built in storage and dispensing with heavy duty dowel beneath table
  • Hold down device
  • Ships knocked down via common carrier
  • Hardware included


PRICE
$1,699.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth36 in
Height34 - 36 in
Weight Capacity200 lbs
Top Thickness1-1/4 in
Nominal Height34 - 36 in

Product Details

Assembly RequiredYes
PowerNo
TypePacking Table
ColorGray
Top Color FamilyWhite
Number of Drawers1
Style2 Storage Shelves, Parts Drawer, Dividers, Heavy Duty Dowel
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves2
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part NumberA670
Top MaterialPlastic Laminate
BrandBulman Products