SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Complete PAK VSL 0722B WS PAK, Includes Low Profile 7" X 22" & WireShield Fire & Safety Glass

Complete PAK VSL 0722B WS PAK, Includes Low Profile 7" X 22" & WireShield Fire & Safety Glass

Item #: WBB997921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$192.00 up to 22% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Complete PAK VSL 1212B TEMP PAK, Includes Low Profile 12" X 12" & Tempered Glass

Complete PAK VSL 1212B TEMP PAK, Includes Low Profile 12" X 12" & Tempered Glass

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Global Industrial™ Forklift Pedestrian Safety LED Warning Spotlight, Blue

Free Shipping

Complete PAK VSL 2424B TEMP PAK, Includes Low Profile 24" X 24" & Tempered Glass

Complete PAK VSL 2424B TEMP PAK, Includes Low Profile 24" X 24" & Tempered Glass

Louver & Steel Beveled Vision Lite VLFEZ2424B TEMP PAK, 24" X 24", Bronze W/Tempered Glaze

Louver & Steel Beveled Vision Lite VLFEZ2424B TEMP PAK, 24" X 24", Bronze W/Tempered Glaze

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use

Global Industrial™ Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use

Global Industrial™ Cabinet for Barracuda Intruder Defense 44 x 16 x 6.5

Global Industrial™ Cabinet for Barracuda Intruder Defense 44 x 16 x 6.5

Complete PAK VSL 0722B WS PAK, Includes Low Profile 7" X 22" & WireShield Fire & Safety Glass

Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.

Weights & Dimensions

  • Glass Thickness 3/16-1/4 in
  • Rough Opening 7 x 22 in
  • Min Size 3 X 3 in
  • Max Size 60 X 104 in
  • Fits Door Thickness For 1-3/4 Door in

Product Details

  • Description Complete PAK Low Profile Beveled Slimline Vision Lite
  • Indoor/Outdoor Interior
  • Brand Air Louvers
  • Package Type WireShield Fire & Safety Glass
  • Series VSL
  • Material 20 Gauge CRS Frame
  • Fasteners #8 X 1" Flathead Phillips SMS
  • Manufacturers Part Number VSL 0722B WS PAK
  • Color Family Bronze Powder Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Complete PAK VSL 0722B WS PAK, Includes Low Profile 7" X 22" & WireShield Fire & Safety Glass

Complete PAK VSL 0722B WS PAK, Includes Low Profile 7" X 22" & WireShield Fire & Safety Glass

Item #: WBB997921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant