Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WBB1398872

MPN #: QTF320-42WT

Quantum QTF320-42 Complete Portable Frame Unit With Tip Out Bins White

Product Description
Complete Portable Frame Unit With Tip Out Bins, White

The QTF320-42 complete tip out bin frame with bins is sold complete with disks, screws and a selection of tip out bins. These plastic drawer cabinets are made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can be removed easily. Clear bin front provides a complete view of inventory. Stackable plastic drawer storage units feature a label area for identifying contents. Tip out bin cabinets are available in Beige or Gray.

Features:
    Selection of bins ideal for storing small parts and components Tip out bins are clear Bins tip out at 45 degree angle Clear bins allow for the easy identification of stored parts Bins will not rust or corrode Can be transported easily thanks to presence of a handle CTN weight: 20 lbs


PRICE
$519.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2 in
Width24 in
Height15 in
Size (L x W x H)8-1/2 x 24 x 15 in
Weight Capacity200 lbs
Weight20 lbs

Product Details

Assembly RequiredYes
TypePortable Tip Out Bin
Frame Color FamilyWhite
Number of Bins42
MaterialSteel
Bin ColorClear
Package Quantity1
Manufacturers Part NumberQTF320-42WT
Bin MaterialPolystyrene
BrandQuantum Storage Systems

Warranty

Warranty1 yr