Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB2334550

MPN #: GWK-4123-CK

Complete Wheel Kit for Manual Pallet Jack GWK-4123-CK - Fits Uline Model # H-4123

Product Description
A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.

Complete Wheel Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners

PRICE
$219.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter3 x 3.75 in
Steer Wheel Diameter7 x 2 in

Product Details

Assembly RequiredNo
TypeWheel
For Use with MakeUline
MaterialPolyurethane
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-4123-CK
Compatible Part/Model NumberH-4123
BrandGeneric Parts Service