Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Generic Parts Service

Model # :WBB2196906

MPN #: GWK-CGH23/25-CK

Complete Wheel Kit for Manual Pallet Jack GWK-CGH23/25-CK - Fits Clark Model # CGH23/26

Product Description
Complete Wheel Kits are a cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box. Kit Includes (2) Ultra-Poly (70D) Load Wheel Assemblies & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners

PRICE
$209.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Load Wheel Diameter2.75 x 3.75 in
Steer Wheel Diameter7 x 2 in

Product Details

Assembly RequiredNo
StyleManual
TypeWheel
For Use with MakeClark
MaterialPolyurethane Load Wheels, Poly on Nylon Steer Wheels
Package Quantity1
ColorBlack
Manufacturers Part NumberGWK-CGH23/25-CK
Compatible Part/Model NumberCGH23/25
BrandGeneric Parts Service