Complete Wheel Kit for Manual Pallet Jack GWK-HJ55-CK - Fits Total Source Model # HJ55
Write a Review
|
Questions & Answers (0)
Product Description
A cost effective, easy to install solution containing all the parts you need to replace the wheels on your pallet jack. Parts are shipped in an easy to store compact box.
Complete Wheel Kit Includes (2) Ultra-Poly Load Wheel Assemblies (70D) & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
Complete Wheel Kit Includes (2) Ultra-Poly Load Wheel Assemblies (70D) & (2) Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Load Wheel Diameter | 3 x 3.75 in |
| Steer Wheel Diameter | 7 x 2 in |
Product Details
| Assembly Required | No |
| Type | Wheel |
| For Use with Make | Total Source |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | GWK-HJ55-CK |
| Compatible Part/Model Number | HJ55 |
| Brand | Generic Parts Service |