Vegware Compostable Takeout Container, 7-7/8"L x 7-7/8"W x 2-7/8"H, White, 200/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Practical and stylish clamshell, in Vegware Nourish molded fiber. For hot or cold food, to-go street food, fried rice, salads or even sweet treats. Award-winning quality by Vegware, made from plants. Made from recyclable materials.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 7-7/8 in |
| Height | 2-7/8 in |
| Dimensions | 7-7/8"L x 7-7/8"W x 2-7/8"H in |
Product Details
| Type | Hinged Lid Container |
| Color | White |
| Made in the USA | No |
| Material | NFA Molded Fiber |
| Number of Compartments | 1 |
| Package Quantity | 200 |
| Manufacturers Part Number | VW-HC81NFA |
| Shape | Square |
| Brand | Vegware |