Compressible PTFE Plastic Sheet - 1/8" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
These gasket sheets are made from ePTFE plastic. ePTFE or Compressible PTFE are expanded PTFE sheets that are compressible in order to ensure a tight seal.
PRICE
$199.95
This product will be restocked by Feb 19, 2027
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1/8 in |
| Tensile Strength | 2400 psi |
Product Details
| Temperature Range | -410 to 500 °F |
| Type | Sheet |
| Material | Compressible PTFE |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | BULK-PS-EPTFE-3 |
| Adhesive Temperature Range | () °F |
| Brand | USA Sealing |