Use only with Rapidair® Home Garage 1/2 in. OD x 3/8 in. ID nylon tubing system. Rapidair® compressor manifold kit to be used with 1/2 in. OD x 3/8 in. ID Rapidair® nylon tubing. Mount near the air compressor and use as a starting point for the Rapidair® 1/2 in. system. All ports on the block are 3/8" Female NPT. Adapts to surface, in wall or ceiling mount
Includes the following:- (1) 90220 Aluminum Manifold Block
- (4) 50100 3/8" NPT Straight
- (2) 50300 Union Elbow
- (1) 50135 3/8" NPT Brass Plug
- 3/8" NPT Fitting to connect Compressor Regulator