Fastpipe Rapidair F28090, 1" Master Kit 90 ft. 3 Outlets
Write a Review
|
Questions & Answers (0)
Product Description
Fastpipe Rapidair F28090, 1" Master Kit 90 ft. 3 Outlets/B>
The 1 in. FastPipe compressed air piping system uses compression-style fittings for fast installation in half the time of traditional methods. No gluing, threading or soldering required. Versatile kits can be installed in small shops to industrial plants, can connect to existing systems and be easily expanded or modified. Superior air quality with no pipe rust or corrosion Smooth pipe wall allows compressed air to flow efficiently, lowering energy costs, 90-ft, 3 outlet kit.
The 1 in. FastPipe compressed air piping system uses compression-style fittings for fast installation in half the time of traditional methods. No gluing, threading or soldering required. Versatile kits can be installed in small shops to industrial plants, can connect to existing systems and be easily expanded or modified. Superior air quality with no pipe rust or corrosion Smooth pipe wall allows compressed air to flow efficiently, lowering energy costs, 90-ft, 3 outlet kit.
PRICE
$655.00
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | F28090 |
| PSI | 190 psi |
| Material | Aluminum |
| Description | 1" Master Kit 90 ft. 3 Outlets |
| Color | Blue |
| Brand | Fastpipe |