Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry

Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry

Item #: WBB239101

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Virco® 9018 Classic Series™ Classroom Chair - Navy Vented Back - Pkg Qty 4

    $235.80

  • Virco® N9TASK18 Metaphor® Mobile Chair, Navy Seat

    $305.95

$754.00 up to 45% OFF

Price: $413.95

Save $20.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GLACIER™ COMPUTER WORKSTATIONS
Glacier™ computer workstations are narrow, stand-up stations designed for use in tight spaces or at the end of double-faced shelving ranges. Made using thermally fused melamine laminate surfaces that are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. 3mm edging with rounded bull-nose trim for maximum wear and impact resistance. Work surface is 18"D. Includes a slide-out keyboard shelf. 16"D lower shelf supports a CPU or other peripherals. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 18 in
  • Width 23-5/8 in
  • Height 43-1/8 in

Product Details

  • Assembly Required Yes
  • Description Computer Workstation
  • Number of Compartments 3
  • Type Library Furniture
  • Top Material Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Style Library Desk
  • Manufacturers Part Number ECW39OC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry

Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry

Item #: WBB239101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry
    Computer Workstation - 23-5/8"W x 18"D x 43-1/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant