EDI-USA Concealable Ballistic Vest, Level III-A, Cotton, 3XL, White
Write a Review
|
Questions & Answers (0)
Product Description
The EDI-USA concealable inner vest is designed in a sleek and lightweight form allowing users to wear the vest underneath their outer clothing garments. This EDI-USA concealable inner vest includes lightweight ballistic panels, and is enclosed in a soft cotton carrier that is comfortable, breathable, and soft. The carrier includes front and back "tails" so that the user can tuck it into his or her pants for a tighter body-molding fit.
Tested to level III-A (ambient) ballistic resistance, this lightweight covert style bullet-resistant vest provides strong ballistic protection and includes adjustable waist and shoulder straps. Carrier is manufactured with soft cotton for a comfortable feel. Tested to level III-A (ambient) to resist up to .44mag ammunition, and lower. 5-year shelf life.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Tested to level III-A (ambient) ballistic resistance, this lightweight covert style bullet-resistant vest provides strong ballistic protection and includes adjustable waist and shoulder straps. Carrier is manufactured with soft cotton for a comfortable feel. Tested to level III-A (ambient) to resist up to .44mag ammunition, and lower. 5-year shelf life.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PRICE
$445.95
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Ballistic Vest |
| Closure Type | Velcro |
| Material | Cotton |
| Package Quantity | 1 |
| Description | Concealable Ballistic Vest |
| Color | White |
| Manufacturers Part Number | EXV-055-W-XXXL |
| Number of Pockets | 0 |
| Brand | EDI-USA |