EDI-USA 360 Full Tactical External Ballistic Vest w/MOLLE, Level III-A Ballistic Resistance, Medium
Write a Review
|
Questions & Answers (0)
Product Description
360 Tactical External Ballistic Vest With MOLLE, III-A. Medium. 360 Protection Tactical Ballistic Vest With MOLLE (M). Tested to level III-A ballistic resistance, EDI-USA's 360 protetion bullet resistant vest with MOLLE webbing provides strong ballistic protection, and includes an adjustable waste and shoulder straps. The vest offers front, back, sides, neck, shoulders, upper arm, and groin protection. It includes plate pockets for upgrade hard plates as well as velcro to attach patches / badges.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
Restricted from sale in the State of Connecticut and New York except when shipping to a government agency, police department, sheriff's department, corrections department, or a company engaged in security services.
PRICE
$1,325.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Style | 360 Full Tactical |
| Type | Ballistic Vest |
| Class | Non-ANSI |
| Closure Type | Velcro |
| Material | Composites |
| Description | 360 Tactical External Ballistic Vest |
| Color | Black |
| Manufacturers Part Number | ED-TX229-M |
| Brand | EDI-USA |
Compliance & Certifications
| Certifications | Rated for NIJ Ballistic Resistance |