Zing Concealed Carry Label, Illinois, 6"W x 4"H, Recycled Polystyrene Self Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "No Concealed Carry, Pursuant to ILCS 430 66/65 (Illinois)" complies with Illinois state law and clearly communicates weapons policy. Window Decals (face-adhesive signs) are designed to be placed on the inside of windows. Decals are made from recycled polystyrene. UL Validated for recycled content. All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
| Size | 4 x 6 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Label |
| Sign Legend | Pursuant to 430 ILCS 66/65 |
| Color | Red/Black/White |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | Pursuant to 430 ILCS 66/65 |
| Manufacturers Part Number | 2735S |
| Brand | Zing |