Zing Concealed Carry Label, Wisconsin, 5"W x 7"H, Recycled Polystyrene Self Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "Notice No Weapons or Firearms Except in Locked Motor Vehicles (Wisconsin)," complies with Wisconsin state law and clearly communicates weapons policy.
Self-Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
Self-Adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Size | 7 x 5 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Label |
| Sign Legend | No Weapons Or Firearms Except In Your Locked Motor Vehicles |
| Color | Blue/Red/Black |
| Material | Polystyrene |
| Language(s) | English |
| Package Quantity | 2 |
| Legend Heading | No Weapons Or Firearms Except In Your Locked Motor Vehicles |
| Manufacturers Part Number | 1808S |
| Brand | Zing |