Zing Eco Handicapped Label, Accessible, 6"W x 6"H, White/Blue, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Handicapped Accessible Sign complies with ADA regulations and clearly communicates accessibility information. The sign measures 6" x 6".
Adhesive Labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
Adhesive Labels are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.
All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. Labels and decals are sold 2/pack.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 6 in |
Product Details
| Sign Shape | Square |
| Sign Legend | Accessible |
| Material | Polystyrene |
| Description | Eco Handicap Accessible Label |
| Color | White/Blue |
| Manufacturers Part Number | 2714 |
| Brand | Zing |