Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WRB3199881

MPN #: 2800S

Zing Concealed Carry Sign, Arizona, 14"W x 10"H, Recycled Polystyrene Self Adhesive

Product Description
Zing® Policy Sign "No Firearms Allowed (Arizona)" complies with Arizona state law and clearly communicates firearms policy.

Self-adhesive signs are made from a minimum of 70% post-industrial polystyrene, and are resistant to solvents, moisture, scuffing, tears and UV exposure.

All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in

Product Details

Sign ShapeRectangle
TypeConcealed Carry Sign
Sign LegendNo Firearms Allowed, Pursuant To A.R.S. 4-229
ColorRed/Black/White
MaterialPolystyrene
Language(s)English
Package Quantity1
Legend HeadingNo Firearms Allowed, Pursuant To A.R.S. 4-229
Manufacturers Part Number2800S
BrandZing