Zing Concealed Carry Window Decal, Kansas, 8"W x 8"H, Recycled Polystyrene Face-Adhesive, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "No Concealed Carry (Kansas)" complies with Kansas state law and clearly communicates weapons policy.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 8 in |
| Size | 8 x 8 in |
Product Details
| Sign Shape | Square |
| Type | Concealed Carry Sign |
| Material | Polystyrene |
| Package Quantity | 2 |
| Color | Red/Black/White |
| Manufacturers Part Number | 1802D |
| Brand | Zing |