Zing Concealed Carry Window Decal, No Concealed Weapons By State Law, 5"W x 7"H,Polystyrene, Pk of 2
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "No Concealed Weapons by State Law, English/Spanish Bilingual," clearly communicates weapons policy.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing® signs are made in the USA from recycled materials. UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.
All Zing® signs are made in the USA from recycled materials. UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits.
PRICE
$11.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Height | 7 in |
| Size | 7 x 5 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Sign |
| Sign Legend | No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar... |
| Color | Red/Black/White |
| Material | Polystyrene |
| Language(s) | Bilingual - English/Spanish |
| Package Quantity | 2 |
| Legend Heading | No Concealed Weapons By State Law, Por Ley Estatal No Se Permite Portar... |
| Manufacturers Part Number | 1827D |
| Brand | Zing |