Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199173

MPN #: 1871D

Zing No Smoking 20 Feet Window Decal, 7"W x 5"H, Recycled Polystyrene Adhesive, Pack of 2

Product Description
Zing® Eco Policy Sign, "No Smoking Within 20 Feet of Main Entrances, Exits, and Operable Windows," clearly communicates smoking policy.

Window Decals (face-adhesive signs) are designed to be placed on the inside of windows.

All Zing® signs are made in the USA from recycled materials. Recycled materials support sustainability initiatives and LEED credits. 7" x 5" signs are sold 2/pack.

PRICE
$11.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Height5 in
Size5 x 7 in

Product Details

Sign ShapeRectangle
TypeNo Smoking Sign
Sign LegendNo Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
ColorBlack/Red/White
MaterialPolystyrene
Language(s)English
Package Quantity2
Legend HeadingNo Smoking Within 20 Feet of Main Entrances, Exits and Operable Windows
Manufacturers Part Number1871D
BrandZing