JL Industries Concealed Frame Steel Access Panel For Wallboard, Cam Latch, White, 22" W x 30" H
Write a Review
|
Questions & Answers (0)
Product Description
A concealed frame access panel with integral wallboard bead and paintable door & frame lip will provide a seamless, built-in look for any wall or ceiling access door.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 19 lbs |
| Overall Frame Height | 24 in |
| Door Width | 22 in |
| Rough Opening | 22-1/2 x 30-1/2 in |
| Door Height | 30 in |
| Overall Frame Width | 32 in |
Product Details
| Type | Access Panel For Wallboard W/Cam Latch |
| Color | White Powder Coat |
| Number of Latches | 4 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Cam |
| Manufacturers Part Number | 9TMW-2230CW |
| Brand | JL Industries |