Treston Concept Ergo Electric Frame with ESD Laminate, 30" x 48", Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Concept Ergo workbench combines reliable ESD protection with electric height adjustment to support sensitive electronics work while improving operator comfort. The electric lift system allows users to quickly adjust the work surface to the proper height, helping reduce strain during repetitive tasks.
Built with Treston's ESD-Proof by Design approach, the workstation integrates static control throughout the structure. The frame and accessories feature conductive ESD powder coating that allows static charges to safely dissipate when properly grounded, helping protect sensitive components from electrostatic damage.
The durable steel frame supports up to 880 lbs and can be equipped with a wide range of modular accessories to support assembly, testing, inspection, and laboratory work. As processes change, the modular design allows the workstation to be easily adapted while maintaining consistent ESD protection.
Built with Treston's ESD-Proof by Design approach, the workstation integrates static control throughout the structure. The frame and accessories feature conductive ESD powder coating that allows static charges to safely dissipate when properly grounded, helping protect sensitive components from electrostatic damage.
The durable steel frame supports up to 880 lbs and can be equipped with a wide range of modular accessories to support assembly, testing, inspection, and laboratory work. As processes change, the modular design allows the workstation to be easily adapted while maintaining consistent ESD protection.
PRICE
$4,689.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 30 in |
| Weight Capacity | 880 lbs |
| Nominal Height | 27-9/16 - 43-5/16 in |
Product Details
| Power | Yes |
| Type | Electric Adjustable Height Workbench |
| Color | Light Gray |
| Adjustment Type | Electric |
| Edge Type | Postformed |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-C10349121 |
| Top Material | ESD Laminate |
| Brand | Treston |