Treston Electric Desk Workbench with ESD Laminate Top, For M60, 31-1/2" x 70-7/8", Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Treston Electric Desk (TED) is a stable, ergonomic sit-stand workstation designed for light assembly, packing, R&D, and industrial office use. It adjusts quickly and quietly at 1 inch per second across a wide 24-13/16" to 50" height range, supporting individual comfort and productivity. Despite its lightweight construction, the desk handles heavy loads up to 440 lbs and remains steady at any height. It is compatible with M60 uprights and accessories.
TED can be equipped with shelves, lights, tool panels, monitor arms, drawers, and other accessories to keep work organized and efficient. The flexible, modular design allows teams to adapt the workstation to changing tasks while improving ergonomics and workflow.
TED can be equipped with shelves, lights, tool panels, monitor arms, drawers, and other accessories to keep work organized and efficient. The flexible, modular design allows teams to adapt the workstation to changing tasks while improving ergonomics and workflow.
PRICE
$2,729.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 70-7/8 in |
| Depth | 31-1/2 in |
| Weight Capacity | 440 lbs |
| Nominal Height | 25 - 50 in |
Product Details
| Power | Yes |
| Type | Adjustable Workbench |
| Color | Light Gray |
| Adjustment Type | Electric |
| Edge Type | Beveled |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-CTED818US-49 |
| Top Material | ESD Laminate |
| Brand | Treston |