SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Concrete Outdoor Drinking Fountain, Freeze Resistant, ADA, Gray Limestone

Concrete Outdoor Drinking Fountain, Freeze Resistant, ADA, Gray Limestone

Item #: WB240840GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Tan
  • Red
  • Gray

Gray

Price: $2,777.00

$462.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Elkay® Stone Outdoor Drinking Fountain, Square

Elkay® Stone Outdoor Drinking Fountain, Square

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Upright Outdoor Drinking Fountain, Tan River Rock

Concrete Upright Outdoor Drinking Fountain, Tan River Rock

Concrete Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Gray Limestone

Elkay® Outdoor Wall Mount Drinking Fountain, Evergreen

Elkay® Outdoor Wall Mount Drinking Fountain, Evergreen

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. Freeze resistant drinking fountains feature a resistant valve system designed for ground installation 18" below the frost line. Includes 60" of access tubing. Freeze resistant fountains prevent frost or frozen water in colder climates. ADA accessible drinking fountains do not include barriers to allow wheelchair access.

Note: Side Faucets, SF-DF-Hose Bib & SF-DF-Jug Filler, can not be run through the frost free kit and a separate water line must be run.

Weights & Dimensions

  • Depth 29-5/8 in
  • Width 12-3/4 in
  • Water Inlet Size 3/8 in
  • Height 36 in
  • Weight 195 lbs
  • Drain Size 1-1/4 in

Product Details

  • Freeze/Frost Resistant Yes
  • Description ADA Pedestal Mount
  • Filter No
  • Installation Type Floor
  • Number of Stations 1
  • Max PSI 105 psi
  • For Outdoor Use Yes
  • Material Concrete, Aggregate Stone
  • Manufacturers Part Number DFBF-36-FR
  • Shape Square
  • Refrigerated No
  • Color Family Gray
  • Vandal Resistant No

Compliance & Certifications

  • ADA Compliant Yes
  • Child ADA Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the warranty on this item?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      This has a 2 year warranty on manufacturer defects and a 1 year warranty on replacement parts

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Outdoor Drinking Fountain, Freeze Resistant, ADA, Gray Limestone

Concrete Outdoor Drinking Fountain, Freeze Resistant, ADA, Gray Limestone

Item #: WB240840GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant