SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Concrete Upright Drinking Fountain, Red Quartzite

Concrete Upright Drinking Fountain, Red Quartzite

Item #: WB240837RD

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan
  • Red

Red

Price: $1,238.00

$206.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Elkay® Stone Outdoor Drinking Fountain, Square

Elkay® Stone Outdoor Drinking Fountain, Square

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Concrete Upright Outdoor Drinking Fountain, Tan River Rock

Concrete Upright Outdoor Drinking Fountain, Tan River Rock

Concrete Upright Outdoor Drinking Fountain, Gray Limestone

Concrete Upright Outdoor Drinking Fountain, Gray Limestone

Concrete Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Pedestal Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Gray Limestone

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Red Quartzite

Concrete Outdoor Wall Mount Drinking Fountain, ADA, Red Quartzite

Concrete Outdoor Wall Mount Drinking Fountain, Freeze Resistant, Red Quartzite

Concrete Outdoor Wall Mount Drinking Fountain, Freeze Resistant, Red Quartzite

Elkay® Outdoor Wall Mount Drinking Fountain, Evergreen

Elkay® Outdoor Wall Mount Drinking Fountain, Evergreen

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety.

Weights & Dimensions

  • Depth 11-1/2 in
  • Width 15-1/2 in
  • Water Inlet Size 3/8 in
  • Height 35-1/4 in
  • Weight 175 lbs
  • Drain Size 1-1/4 in

Product Details

  • Freeze/Frost Resistant No
  • Description Pedestal Mount
  • Filter No
  • Installation Type Floor
  • Number of Stations 1
  • Max PSI 105 psi
  • For Outdoor Use Yes
  • Material Concrete, Aggregate Stone
  • Manufacturers Part Number DF-38
  • Shape Square
  • Color Family Red
  • Refrigerated No
  • Vandal Resistant No

Compliance & Certifications

  • ADA Compliant No
  • Child ADA Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Concrete Upright Drinking Fountain, Red Quartzite

Concrete Upright Drinking Fountain, Red Quartzite

Item #: WB240837RD

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant