Features:
- Small
- Weight in lbs: 400 LBS
- Dimensions: 23.5" x 15.875"
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 15-7/8 in |
| Weight | 400 lbs |
Product Details
| Assembly Required | No |
| Type | Palm Table |
| Frame Color Family | Licorice |
| Color | Black |
| Table Top Color Family | Licorice |
| Style | Modern |
| Material | Concrete |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | Palmtablesmalllicorice1 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Top Material | Concrete |
| Brand | Concretti Designs |
Warranty
| Warranty | 1 Year yr |