Features:
- Large -
- Weight in lbs: 176 LBS
- Dimensions: 28" x 48" x 16"
- Made in the USA.
- Suitable for both indoor and outdoor use.
- Made from fiberglass reinforced concrete.
Weights & Dimensions
| Width | 48 in |
| Depth | 28 in |
| Height | 16 in |
| Weight | 180 lbs |
Product Details
| Assembly Required | No |
| Type | Pebble Table |
| Frame Color Family | Stone |
| Color | White |
| Table Top Color Family | Stone |
| Style | Modern |
| Material | Concrete |
| Package Quantity | 1 |
| Frame Material | Concrete |
| Manufacturers Part Number | Pebtablelargestone1 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Oval |
| Top Material | Concrete |
| Brand | Concretti Designs |
Warranty
| Warranty | 1 Year yr |