Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Totaline

Model # :WBB3125825

MPN #: P257-E5464

Totaline® Condenser Fan Motor, 1/6 To 1/3 HP, 825 RPM, 230V

Product Description
Totaline® - Totaline® Condenser Fan Motors are designed as a universal PSC replacement for vertical shaft- up or shaft-down applications. Shell and end shields are closed for protection against weather. All Totaline Condenser Fan Motors feature reversible rotation and thru bolt or band mounting for air conditioning or heat pump applications.

Features:
  • 48Y NEMA frame
  • 1-year warranty
  • 208 - 230 VAC
  • 1/6 - 1/34 HP
  • Single phase
  • 825 RPM


PRICE
$195.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16
Width5-11/16 in
Height10-5/8 in
Weight16.1 lbs

Product Details

Horsepower1/6 - 1/3 HP
Capacitor Type7.5/370
ColorBlack
Number of Speeds2
Amperage2.55 A
Hertz60 Hz
Mounting LocationBase/Stud/Strap
Voltage208/230 V V
Phase1
DutyContinuous
Rated RPM825
ShapeRound
RPM Range825 rpm
BrandTotaline

Compliance & Certifications

CertificationsCSA, UL Listed