Features:
- 48Y NEMA frame
- 1-year warranty
- 208 - 230 VAC
- 1/2 HP
- Single phase
- 1075 RPM
Weights & Dimensions
| Length | 6-1/2 |
| Width | 6-3/16 in |
| Height | 13-1/2 in |
| Weight | 16.8 lbs |
Product Details
| Horsepower | 1/2 HP |
| Capacitor Type | 10 |
| Color | Black |
| Number of Speeds | 1 |
| Amperage | 3.5 A |
| Hertz | 60 Hz |
| Mounting Location | Base/Stud/Strap |
| Voltage | 208/230 V V |
| Phase | 1 |
| Duty | Continuous |
| Rated RPM | 1075 |
| Shape | Round |
| RPM Range | 1075 rpm |
| Brand | Totaline |
Compliance & Certifications
| Certifications | CSA, UL Listed |