Marathon Motors Condenser Fan Motor, P194, 3/4HP, 1075 RPM, 200-230/460 V, 1 PH, 48Z FR, OPEN
Write a Review
|
Questions & Answers (0)
Product Description
Direct drive condenser fans mounted vertically, shaft up. Models with open brackets should be mounted where they are shielded from rain. These motors need to be mounted within the airflow of the fan for proper cooling.
PRICE
$435.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 21 lbs |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Number of Speeds | 3 |
| Frame | 48Z |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1075 rpm |
| Thermal Protection | Automatic |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | RD (Round) |
| Voltage | 200-230/460 V |
| Phase | 1 |
| Full Load Amps | 4.6-4.0/2.0 A |
| Manufacturers Part Number | K1404 |
| Duty | Continuous |
| Enclosure | OPEN |
| Rated RPM | 1075 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Marathon Motors |
| Ambient Temperature | 60 °C |